TIMER 7DAY DIGITAL PLUG-IN OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TIMER 7DAY DIGITAL PLUG-IN OUTDOOR

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSI631D
  • Mfr. Model # 631D
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

Timer, Digital, Min. Time Setting 1 Min, Voltage 125, Watts 1000W, Amps 15, HP @ 120V 1/2, Receptacles 2, Receptacle Type Grounded, Color Gray, Length 6 In., Width 1 5/8 In., Depth 3 1/8 In., Style Plug In, Features 18 In Cord, 2 Receptacles on Bottom of Timer, Standards cULus

Technical Specs

  • Item Outdoor Electronic, 18" Cord, 2 Bottom Receptacles
  • Max. Time Setting 7 days
  • Max. On/Off Cycles 24/Week
  • Colour Gray
  • Min. Time Setting 1 min.
  • Voltage 125
  • Receptacles 2
  • Watts 1,000
  • Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list