Skip Content
TIMER 7DAY 120V SPDT 40A NEMA1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER 7DAY 120V SPDT 40A NEMA1

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSIW120
  • Mfr. Model # W120
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1209
  • Shipping Weight 5.74 lbs

Product Details

7 day timer with different schedules each day. Contact form SPDT. Voltage 120, amps 40. Minimum time setting 60 minutes. Maximum time setting 8 hours between 2 off settings. Operation mode 7 day. Metal indoor/outdoor enclosure. Colour tan.

Technical Specs

  • Type Mechanical Timers
  • Contact Form SPDT
  • Voltage 120
  • Amps 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list