Skip Content
TIMER,7 DAY,4 POLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER,7 DAY,4 POLES

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X757
  • Mfr. Model # 6X757
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.05 lbs

Technical Specs

  • Contact HP @ 120V 2
  • Contact HP @ 240V 5
  • Item Electromechanical Timer
  • Enclosure Type Steel Indoor
  • Max. On/Off Cycles 3
  • Max. Time Setting 21 hr.
  • Number of Poles 4
  • Number of Trippers Included 14
  • Type 7-Day
  • Contact Form 2 NO/2 NC
  • Day Skipper Yes
  • Extra Trippers 11Z966
  • Min. Time Setting 3.5 hr.
  • Description/Special Features Heavy-duty Clutchless Gears Prevent Slipping, Spring Wound Carry-Over
  • Voltage 125
  • Amps 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list