Skip Content
TIMER 6HR SPR WOUND METAL PLATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER 6HR SPR WOUND METAL PLATE

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSIC506H
  • Mfr. Model # C506H
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1209
  • Shipping Weight 0.4 lbs

Product Details

Wall plate timer. Metal wall plate. Minimum time setting 1 minute. Maximum time setting 6 hours.

Technical Specs

  • Contact Form SPST
  • HP @ 120V 1
  • Item Metal Wall Plat
  • HP @ 240V 2
  • Timing Range 6 hr.
  • Standards cULus
  • Max. Amps @ 125VAC 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list