TIMER 60 MINUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER 60 MINUTE

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTFF60MC
  • Mfr. Model # FF60MC
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1209
  • Shipping Weight 0.4 lbs

Product Details

Sprung-wound 60 minute mechanical timer. Designed to replace any standard wall switch, single or multi-gang and automatically limit the ON time of fans, lights, motors, heaters and other energy consuming loads.

Technical Specs

  • Contact Form SPST
  • Hold Feature No
  • Timing Range 60 min.
  • HP @ 240V 2
  • HP @ 120V 1
  • Item Auto-Off Timers
  • Number of Gangs 1
  • Standards UL
  • Max. Amps @ 125VAC 20
  • Max. Amps @ 277VAC 10
  • Knob Molded White
  • Max. Amps @ 250VAC 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list