TIMER 30 MINUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER 30 MINUTE

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTFF30MC
  • Mfr. Model # FF30MC
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1209
  • Shipping Weight 0.35 lbs

Product Details

Sprung-wound 30 minute mechanical timer. Designed to replace any standard wall switch, single or multi-gang and automatically limit the ON time of fans, lights, motors, heaters and other energy consuming loads.

Technical Specs

  • Contact Form SPST
  • Hold Feature No
  • Timing Range 30 min.
  • HP @ 240V 2
  • HP @ 120V 1
  • Number of Gangs 1
  • Item Auto-Off Timers
  • Knob Molded White
  • Standards UL
  • Max. Amps @ 125VAC 20
  • Max. Amps @ 277VAC 10
  • Max. Amps @ 250VAC 10
  • Environmental Claim Reduced Energy Consumption

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list