Skip Content
TIMER 24HR SPST 240V 30AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIMER 24HR SPST 240V 30AMP

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTT102
  • Mfr. Model # T102
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Contact HP @ 240V 5
  • Enclosure Type Steel Indoor
  • Contact HP @ 120V 2
  • Finish Gray
  • Item Electromechanical Timer
  • Max. On/Off Cycles 12
  • Number of Poles 1
  • Number of Trippers Included 2
  • Max. Time Setting 24 hr.
  • Type 24-Hour
  • Contact Form SPST-NO
  • Operating Temp. -40 to 130
  • Day Skipper No
  • Description/Special Features -
  • Min. Time Setting 1 hr.
  • Extra Trippers 2E054
  • Mount Keyhole
  • NEMA Rating 1
  • Voltage 208-277
  • Standards C22.2--177, LR3730, UL917
  • Amps 40

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List