TIMER 24HR SPST 120V 30AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER 24HR SPST 120V 30AMP

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTT101
  • Mfr. Model # T101
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1208
  • Shipping Weight 1.0 lbs

Product Details

24 hour electromechanical timer, 1 pole, N.O. contact form, timer voltage 120 volts, 40 amps, steel/indoor enclosure, minimum time setting 1 hour, maximum time setting 23 hours, length 7.8 inches, width 5.0 inches, depth 3.0 inches, 2 trippers included.

Technical Specs

  • Contact Form UPUD
  • Type 24 Hour Electromechanical Timers
  • Day Skipper No
  • Environmental Claim Reduced Energy Consumption

Compliance and Restrictions

  • Environmentally Friendly

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list