Skip Content
TIMER 24HR NEMA 3R SPST 125V 40AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIMER 24HR NEMA 3R SPST 125V 40AMP

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTT101R
  • Mfr. Model # T101R
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Finish Metal Enclosure has Gray Enamel
  • Contact HP @ 120V 2
  • Item Electromechanical Timer
  • Enclosure Type Steel Outdoor
  • Max. On/Off Cycles 12
  • Max. Time Setting 23 hr.
  • Number of Trippers Included 2
  • Number of Poles 1
  • Type 24 hr.
  • Contact Form SPST-NO
  • Day Skipper No
  • Description/Special Features Snap-out Timing Mechanism, Up to 12 On/Off Settings Per Day, Manual On/Off Override does not Alter Program, Furnished with a Maximum of 12 Trippers, Has Adjustable Time Setting, 3R Enclosures in Steel or Noncorrosive Plastic
  • Extra Trippers INT156T1961A
  • Voltage 125
  • Amps 40
  • Min. Time Setting 1 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list