Skip Content
TIMER 24HR DPST 40A SKIP-DAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIMER 24HR DPST 40A SKIP-DAY

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTT174
  • Mfr. Model # T174
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Contact HP @ 120V 2
  • Enclosure Type Steel Indoor
  • Contact HP @ 240V 5
  • Finish Metal Enclosure has Gray Enamel
  • Max. On/Off Cycles 12
  • Item Electromechanical Timer
  • Number of Poles 2
  • Max. Time Setting 23 hr.
  • Number of Trippers Included 2
  • Contact Form DPST-NO
  • Type 24 hr.
  • Day Skipper Yes
  • Description/Special Features Snap-out Timing Mechanism, Up to 12 On/Off Settings Per Day, Manual On/Off Override does not Alter Program, Furnished with a Maximum of 12 Trippers
  • Extra Trippers WWG11Z965
  • Min. Time Setting 1 hr.
  • Voltage 208 - 277
  • Amps 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list