Skip Content
TIMER 24HR DPST 30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIMER 24HR DPST 30A

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTET1125C
  • Mfr. Model # ET1125C
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.94 lbs

Technical Specs

  • Colour Gray
  • HP @ 120V 1
  • HP @ 240V 2
  • Max. On/Off Cycles 14
  • Item Electronic Timer
  • Max. Time Setting 23 hr. 59 min.
  • Number of Channels 2
  • Number of Poles 1
  • Number of Pulse Events 14
  • Description/Special Features Non-volitale EEPROM memory protects programming indefinitely: Temporary override or permanent manual override available via push buttons
  • Operating Temp. -40 to 155
  • Contact Form SPST
  • Enclosure Steel
  • Min. Time Setting 1 min.
  • NEMA Rating 1
  • Operation Mode 24 hr.
  • Voltage 120/208/240/277
  • Backup Time 3 Yrs.
  • Pulse Duration 2 sec.
  • Standards UL: CSA
  • Amps 30

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List