TIMER 24HR 120V SPST 40A NEMA1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER 24HR 120V SPST 40A NEMA1

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSI1101
  • Mfr. Model # 1101
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1209
  • Shipping Weight 2.37 lbs

Product Details

Mechanical timer, contact form SPST. Voltage 120, amps 40. Minimum time setting 20 mininutes. Maximum time setting 7 days. Operation mode 24 hours. Metal indoor/outdoor enclosure. Colour tan.

Technical Specs

  • Enclosure Plastic
  • Colour Gray
  • Contact Form SPST
  • Operation Mode 24 hrs.
  • Voltage 120
  • Amps 40
  • HP @ 120V 2
  • Item NSI1101
  • HP @ 240V 5
  • Operating Temp. -40 deg. to 165 deg. F
  • Max. Time Setting 24 hr.
  • Description/Special Features Mechanical Timer, Contact Form SPST. Voltage 120, Amps 40. Minimum Time Setting 20 Minutes. Maximum Time Setting 7 Days. Operation Mode 24 hr. Metal Indoor/Outdoor Enclosure, Colour Tan.
  • Min. Time Setting 20 min.
  • Mounting Screw Mount
  • Standards UL-CSA
  • Display Height 7.937"
  • Display Width 2.937"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list