TIMER 24HR 120V SPST 30A DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER 24HR 120V SPST 30A DIGITAL

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSIE101PB
  • Mfr. Model # E101PB
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1208
  • Shipping Weight 1.6 lbs

Product Details

Electronic timer, programmable. Channels 1, poles 1, contact form SPST. Voltage 120, amps 30. HP @ 120V 1, HP @ 240V 2. Maximum on/off cycles 20. Minimum time setting 1 minute. Maximum time setting 24 hours. Operation mode 24 hour. NEMA rating 1R. Enclosure plastic indoor. Colour tan. Capacitor for permanent schedule retention. Locking hasp. Backup time 100 hours. Operating temperature -40 to 149 degrees F. Length 8-5/16 inches, depth 3-1/16 inches. Width 5-1/16 inches. Standards cULus.

Technical Specs

  • HP @ 120V 1
  • HP @ 240V 2
  • Max. Time Setting 24 hr.
  • Max. On/Off Cycles 10
  • Contact Form SPST
  • Enclosure Plastic
  • Operation Mode 24 hr.
  • Min. Time Setting 20 min.
  • Voltage 120 V
  • Backup Time 100 hr.
  • Amps 30 A
  • Colour Tan
  • Depth 3-1/16"
  • Height 8.312"
  • Item Electronic Timer
  • Operating Temp. -40 deg. to 149 deg. F
  • Number of Channels 1
  • Width 5-1/16"
  • Description/Special Features Capacitor for Permanent Schedule Retention, Locking Hasp.
  • Mounting Screw Mount
  • NEMA Rating 1
  • Standards cULus
  • Display Height 8-5/16"
  • Display Width 5-1/16"
  • Backup Device Capacitor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list