Skip Content
TIMER 24HR 120V DPST 40A NEMA1 SKIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TIMER 24HR 120V DPST 40A NEMA1 SKIP

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSI7200
  • Mfr. Model # 7200
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1209
  • Shipping Weight 2.44 lbs

Product Details

Mechanical timer, contact form DPST. Voltage 120, amps 40. Minimum time setting 20 minutes. Maximum time setting 7 days. Operation mode 24 hours. Metal indoor/outdoor enclosure. Colour tan.

Technical Specs

  • Type Mechanical Timers
  • Contact Form DPST
  • Voltage 120
  • Amps 40

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List