TIMER 24H PHTOCEL 3-OUT STAKE OUTDR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER 24H PHTOCEL 3-OUT STAKE OUTDR

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS049028
  • Mfr. Model # 049028
  • UNSPSC # 39121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.93 lbs

Technical Specs

  • Colour Green
  • Max. On/Off Cycles 1
  • Min. Time Setting 2 hr.
  • Receptacle Type 3 Conductor
  • Number of Gangs 1
  • Max. Time Setting Dusk to Dawn or 8 hrs.
  • Receptacles 3
  • Type of Switch Mechanical
  • Voltage 125
  • Watts 1,875 (Resistive)/1,875 (Tungsten)
  • Standards cETL
  • Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list