TIMER,24 HOUR,DPST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER,24 HOUR,DPST

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E259
  • Mfr. Model # 2E259
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Contact HP @ 120V 2
  • Contact HP @ 240V 5
  • Enclosure Type Steel Outdoor
  • Finish Metal Enclosure has Gray Enamel
  • Item Electromechanical Timer
  • Max. Time Setting 23 hr.
  • Max. On/Off Cycles 12
  • Number of Poles 2
  • Number of Trippers Included 2
  • Contact Form DPST-NO
  • Day Skipper No
  • Type 24-Hour
  • Description/Special Features Snap-out Timing Mechanism, Up to 12 On/Off Settings Per Day, Manual On/Off Override does not Alter Program, Furnished with a Maximum of 12 Trippers, 3R Enclosures in Steel or Noncorrosive Plastic
  • Voltage 208-277
  • Amps 40
  • Extra Trippers 2E054
  • Min. Time Setting 1 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list