Skip Content
TIMER,24 HOUR,4PST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER,24 HOUR,4PST

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4A214
  • Mfr. Model # 4A214
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Contact HP @ 120V 2
  • Enclosure Type Steel Outdoor
  • Finish Metal Enclosure has Gray Enamel
  • Contact HP @ 240V 5
  • Item Electromechanical Timer
  • Number of Poles 4
  • Max. Time Setting 23 hr.
  • Max. On/Off Cycles 12
  • Contact Form 4PST-NO
  • Number of Trippers Included 2
  • Type 24-Hour
  • Description/Special Features Snap-out Timing Mechanism, Up to 12 On/Off Settings Per Day, Manual On/Off Override does not Alter Program, Furnished with a Maximum of 12 Trippers, Has Adjustable Time Setting, 3R Enclosures in Steel or Noncorrosive Plastic
  • Day Skipper Yes
  • Min. Time Setting 1 hr.
  • Extra Trippers 11Z965
  • Voltage 208-277
  • Amps 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list