TIMER 2 CHANNEL LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER 2 CHANNEL LED

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KED8
  • Mfr. Model # 6KED8
  • UNSPSC # 41122411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Accuracy 0.01%
  • Battery Type AAA
  • Includes Battery, Magnetic Back, Easel Stand, Hole for a Lanyard, Clip and Traceable Certificate
  • Features Flashing LED Alert
  • Type Digital
  • Item Timer
  • Alarm Audible or Visual Alarm
  • Display Dual, ea. 5/8" LCD
  • Timing Range 99 hr., 59 min., 59 sec.
  • Calibration Certificate Yes, from an ISO 17025 A2LA accredited calibration laboratory and traceable to NIST
  • Countdown Timer Yes
  • Elapsed Time Yes
  • Calendar Display No
  • 12/24 Hour Clock Operation No
  • Hour Chime No
  • Memory Recall Yes
  • Decimal Display No
  • Snooze Alarm No
  • Water Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list