TIMER 15 MINUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER 15 MINUTE

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTFD15MWC
  • Mfr. Model # FD15MWC
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1209
  • Shipping Weight 1.0 lbs

Product Details

Decorator spring-wound mechanical 15 minute timer. Fit either standard toggle or decorator style switch plates. Timers use no energy to operate and timing mechanism has all metal gears.

Technical Specs

  • Contact Form SPST
  • Timing Range 15 minutes
  • Hold Feature No
  • Environmental Claim Reduced Energy Consumption

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list