Skip Content
TIMER,14 DAYS,2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIMER,14 DAYS,2 HP

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2A206
  • Mfr. Model # 2A206
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Depth 3-5/8"
  • Enclosure Type Outdoor
  • Height 9-3/8"
  • Max. Time Setting 1428 min.
  • Max. On/Off Cycles 30
  • Width 5-1/2"
  • Item Irrigation/Sprinkler Timer
  • Contact Form DPST-NO
  • Description/Special Features 24 Hour Time Dial with Manual Override, Synchronous Clock Motor and Separate Grounding Terminal, 34 Trippers
  • Day Skipper Yes
  • Number of Poles 2
  • Extra Trippers 2E132
  • Min. Time Setting 12 min.
  • Voltage 208 to 277 VAC
  • Amps 25A @ 277VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list