TIMER 1 HR CYCLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER 1 HR CYCLE

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTC8865
  • Mfr. Model # C8865
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1210
  • Shipping Weight 2.65 lbs

Product Details

1 hour cycle timer, 20 amps, 125 voltage, SPDT contact form.

Technical Specs

  • HP @ 120V 1/2
  • Contact Type SPDT
  • Item Cycle Timer
  • HP @ 240V 1
  • Number of Poles 1
  • Max. Time Setting 60 min.
  • Contact Form SPDT
  • Input Voltage 125
  • Amps 20
  • Mounting Snap-out

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list