TIMER 1-125 V SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIMER 1-125 V SPDT

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTT1905
  • Mfr. Model # T1905
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1208
  • Shipping Weight 1.0 lbs

Product Details

23-3/4 hour multi-operation 120 V timer provides up to 48 On/Off pole settings per day with 96 permanently fixed trippers and manual On/Off override.

Technical Specs

  • Type 24 Hour Electromechanical Timers
  • Day Skipper No
  • Contact Form UPBD
  • Environmental Claim Reduced Energy Consumption

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list