Skip Content
TIMER, 0.1 MIN, FRONT PNL + REMOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIMER, 0.1 MIN, FRONT PNL + REMOTE

RED LION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13C868
  • Mfr. Model # 13C868
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Accuracy 0.025%
  • Depth 1.72"
  • Connector Type Wire Lead
  • Includes Instructions
  • Style Panel
  • Item Digital Panel Meter
  • Display Digits 6
  • Type Timer
  • Display LCD
  • Display Span 999999
  • Input Range 0.1 min.
  • Mounting Clasp
  • True RMS No
  • Power Required Lithium Battery
  • Manufacturers Warranty Length 2 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list