Skip Content
TIME SWITCH,PROGRAMMABLE,800W,LCD,W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIME SWITCH,PROGRAMMABLE,800W,LCD,W

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X344
  • Mfr. Model # 11X344
  • UNSPSC # 39121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Colour White
  • Max. Time Setting 12 hr.
  • HP @ 120V 1/6
  • Min. Time Setting 5 min.
  • Item Wall Switch Timer
  • Voltage 120/277
  • Watts 800 @ 120V, 1200 @277V
  • Standards UL and cUL Listed
  • Amps 6.6 @ 120V, 4.3 @ 277V
  • Green Environmental Attribute Programmable Timer Enables Reduced Energy Consumption

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list