TIME SWITCH,7 BUTTON,600W,1-60MIN,I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TIME SWITCH,7 BUTTON,600W,1-60MIN,I

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X337
  • Mfr. Model # 11X337
  • UNSPSC # 39121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Ivory
  • Max. Time Setting 60 min.
  • HP @ 120V 1/6
  • Item Wall Switch Timer
  • Voltage 120
  • Min. Time Setting 1 min.
  • Watts 600
  • Standards UL and cUL Listed
  • Amps 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list