Skip Content
TIME SWITCH,600W,1-60MIN,LT. ALMOND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TIME SWITCH,600W,1-60MIN,LT. ALMOND

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X338
  • Mfr. Model # 11X338
  • UNSPSC # 39121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Max. Time Setting 60 min.
  • HP @ 120V 1/6
  • Colour Light Almond
  • Item Wall Switch Timer
  • Min. Time Setting 1 min.
  • Voltage 120
  • Watts 600
  • Standards UL and cUL Listed
  • Amps 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list