Skip Content
TIME DELAY RELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TIME DELAY RELAY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6A854
  • Mfr. Model # 6A854
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Contact Amp Rating (Resistive) 10
  • Coil Volts 120VAC
  • Item Time Delay Relay
  • Max. Time Setting 999 min.
  • Contact Form DPDT
  • Base Type Octal
  • Min. Time Setting 0.05 sec.
  • Function On Delay
  • Operating Functions 1
  • Pins 8
  • Socket 5X852, 1EGP3, 1EGP5
  • Socket Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list