Skip Content
TIME-DELAY FUSE,FRS-R,7 A,600 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIME-DELAY FUSE,FRS-R,7 A,600 V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FKK8
  • Mfr. Model # 3FKK8
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 7 A
  • Length 5"
  • Body Style Cylindrical
  • Item Fuse
  • Body Material Fiberglass
  • Voltage Rating 600VAC/300VDC
  • Fuse Holder Code P
  • Class RK5
  • Series FRS-R-ID
  • Functionally Equal To Ferraz/Gould TRS, Littlefuse FLSR
  • Speed Time Delay
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 300 VDC
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Diameter 13/16"
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Indicating
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200kA at 600 VAC, 20kA at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list