Skip Content
TIME-DELAY FUSE,FRS-R,50 A,600 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIME-DELAY FUSE,FRS-R,50 A,600 V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FKK4
  • Mfr. Model # 3FKK4
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Element Dual
  • Length 5-1/2"
  • Fuse Amps 50 A
  • Item Fuse
  • Voltage Rating 600VAC/250VDC
  • Body Material Fiberglass
  • Body Style Cylindrical
  • Fuse Holder Code Q
  • Class RK5
  • Series FRS-R-ID
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould TRS, Littlefuse FLSR
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 300 VDC
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Diameter 1-1/16"
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/250 VDC
  • Fuse Interrupt Rating 200kA at 600 VAC, 20kA at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list