Skip Content
TIME-DELAY FUSE,FRS-R,35 A,600 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIME-DELAY FUSE,FRS-R,35 A,600 V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FKJ9
  • Mfr. Model # 3FKJ9
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Element Dual
  • Length 5-1/2"
  • Item Fuse
  • Voltage Rating 600VAC/250VDC
  • Body Material Fiberglass
  • Fuse Amps 35 A
  • Body Style Cylindrical
  • Class RK5
  • Series FRS-R-ID
  • Fuse Holder Code Q
  • Functionally Equal To Ferraz/Gould TRS, Littlefuse FLSR
  • Speed Time Delay
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 300 VDC
  • Diameter 1-1/16"
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200kA at 600 VAC, 20kA at 300 VDC
  • Fuse Voltage Rating 600 VAC/250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list