Skip Content
TIME-DELAY FUSE,FRS-R,12 A,600 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIME-DELAY FUSE,FRS-R,12 A,600 V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FKJ3
  • Mfr. Model # 3FKJ3
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Element Dual
  • Length 5"
  • Fuse Amps 12 A
  • Item Fuse
  • Body Style Cylindrical
  • Voltage Rating 600VAC/300VDC
  • Body Material Fiberglass
  • Class RK5
  • Series FRS-R-ID
  • Speed Time Delay
  • Fuse Holder Code P
  • Functionally Equal To Ferraz/Gould TRS, Littlefuse FLSR
  • Diameter 13/16"
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 300 VDC
  • Rejection / Nonrejection Rejection
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Indicating / Nonindicating Indicating
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200kA at 600 VAC, 20kA at 300 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List