Skip Content
TIME-DELAY FUSE,FRN-R,45 A,250 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIME-DELAY FUSE,FRN-R,45 A,250 V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FKH6
  • Mfr. Model # 3FKH6
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 45 A
  • Length 3"
  • Body Material Fiberglass
  • Item Fuse
  • Voltage Rating 250VAC/125VDC
  • Class RK5
  • Body Style Cylindrical
  • Fuse Holder Code K
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Series FRN-R-ID
  • Functionally Equal To Ferraz/Gould TR, Littlefuse FLNR
  • Diameter 13/16"
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 125 VDC
  • Speed Time Delay
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Interrupt Rating 200k A at 250 VAC, 20k A at 125 VDC
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 250 VAC/125 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List