Skip Content
TIME-DELAY FUSE,FRN-R,30 A,250 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIME-DELAY FUSE,FRN-R,30 A,250 V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FKH3
  • Mfr. Model # 3FKH3
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Fuse Amps 30 A
  • Item Fuse
  • Length 2"
  • Element Dual
  • Voltage Rating 250VAC/125VDC
  • Body Material Fiberglass
  • Body Style Cylindrical
  • Series FRN-R-ID
  • Class RK5
  • Fuse Holder Code H
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould TR, Littlefuse FLNR
  • Diameter 9/16"
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Indicating
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 125 VDC
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Interrupt Rating 200k A at 250 VAC, 20k A at 125 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list