Skip Content
TIME-DELAY FUSE,FRN-R,15 A,250 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIME-DELAY FUSE,FRN-R,15 A,250 V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FKG8
  • Mfr. Model # 3FKG8
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Fuse
  • Element Dual
  • Voltage Rating 250VAC/125VDC
  • Fuse Amps 15 A
  • Length 2"
  • Body Style Cylindrical
  • Body Material Fiberglass
  • Fuse Holder Code H
  • Class RK5
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 125 VDC
  • Series FRN-R-ID
  • Functionally Equal To Ferraz/Gould TR, Littlefuse FLNR
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Speed Time Delay
  • Diameter 9/16"
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Interrupt Rating 200k A at 250 VAC, 20k A at 125 VDC
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 250 VAC/125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list