Skip Content
TIME-DELAY FUSE,FRN-R,12 A,250 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIME-DELAY FUSE,FRN-R,12 A,250 V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FKG7
  • Mfr. Model # 3FKG7
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Fuse Amps 12 A
  • Length 2"
  • Body Style Cylindrical
  • Voltage Rating 250VAC/125VDC
  • Body Material Fiberglass
  • Class RK5
  • Fuse Holder Code H
  • Series FRN-R-ID
  • Speed Time Delay
  • Diameter 9/16"
  • Functionally Equal To Ferraz/Gould TR, Littlefuse FLNR
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 125 VDC
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Rejection
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 250 VAC, 20k A at 125 VDC
  • Fuse Voltage Rating 250 VAC/125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list