Skip Content
TIME CLOCK, COMPUTERIZED, 8 IN. DEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIME CLOCK, COMPUTERIZED, 8 IN. DEP

AMANO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6H362
  • Mfr. Model # 6H362
  • UNSPSC # 44103201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.6 lbs

Technical Specs

  • Depth 8"
  • Type Computerized
  • Item Time Clock
  • Width 9-1/2"
  • Height 13-1/2"
  • Display LCD
  • Mount Table or Wall
  • Voltage 120 VAC
  • Ribbon Color Black
  • Frequency 50/60 Hz
  • Records Weekly, Bi-weekly, Semi-monthly and Monthly Pay Periods, Daily and Weekly Overtime

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list