Skip Content
TIME CLOCK,COMPUTERIZED,4 1/2 IN. D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIME CLOCK,COMPUTERIZED,4 1/2 IN. D

AMANO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NB88
  • Mfr. Model # 4NB88
  • UNSPSC # 44103201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Includes Three Basic Programming Cards and Three Advanced Programming Cards
  • Item Time Clock
  • Depth 4-1/2"
  • Height 9-1/5"
  • Type Computerized
  • Width 6-7/10"
  • Display LCD
  • Mount Table or Wall
  • Records Weekly and Bi-Weekly Periods: Automatically Rounding to Nearest Minute, Tenth, or Quarter-Hour
  • Print Type Automatic
  • Ribbon Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list