Skip Content
TIME CLOCK AND DOCUMENT STAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIME CLOCK AND DOCUMENT STAMP

PYRAMID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PYM3500
  • Mfr. Model # 3500
  • UNSPSC # 44103201
  • CATALOGUE PAGE # 2151
  • Shipping Weight 4.24 lbs

Product Details

Care-free automatic reset for short months, leap year and daylight savings time. Internal battery backup safeguards data and settings for up to 30 days without power. Tamper-proof security lock helps protect against costly time theft.

Technical Specs

  • Depth 7"
  • Width 6-1/4"
  • Item Time Clock and Document Stamp
  • Display Backlit LCD
  • Height 5-3/4"
  • Mount Wall or Desk
  • Ribbon Color Black
  • Battery Backup Yes
  • Includes Time Clock, 25 Time Cards, 2 Keys, Ribbon and User Guide
  • Type Mechanical
  • Standards Ul Listed Power Supply
  • Records Time, Date and 14 Selectable Messages
  • Print Type Dot Matrix

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list