Skip Content
TIME CARD FOR 4000/4000HD CLOCK,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIME CARD FOR 4000/4000HD CLOCK,PK

PYRAMID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15F559
  • Mfr. Model # 15F559
  • UNSPSC # 44103205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Height 9.06"
  • Item Time Card
  • Number of Sides 1
  • Width 3.5"
  • Records Date, Time, and Total Hours Worked
  • For Use With 15F556 and 15F557

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list