TILTVIEW 5 BIST 5-3/8X23-5/8X6-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TILTVIEW 5 BIST 5-3/8X23-5/8X6-1/2

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM06705
  • Mfr. Model # 06705
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1999
  • Shipping Weight 4.9 lbs

Product Details

TiltView bins offer users a space-saving system that will improve organization and efficiency in a variety of settings, including healthcare. TiltView bins tilt out smoothly, and can be removed for cleaning. May be used individually or configured into sys

Technical Specs

  • Colour Beige
  • Item TiltView
  • Material High-Impact Polystyrene
  • Load Capacity 10 lbs.
  • Number of Drawers or Bins 5
  • Tier 1
  • Bin Height 5-3/4"
  • Bin Width 4-7/8"
  • Outside Width 23-5/8"
  • Outside Height 6-1/2"
  • Outside Length 5-3/8"
  • Tip Out Bin Item Tip Out Bin
  • Bin Depth 5-1/4"
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list