TILTVIEW 2 BIST 12-5/16X23-5/8X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TILTVIEW 2 BIST 12-5/16X23-5/8X14

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM06702
  • Mfr. Model # 06702
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1999
  • Shipping Weight 15.15 lbs

Product Details

TiltView bins offer users a space-saving system that will improve organization and efficiency in a variety of settings, including healthcare. TiltView bins tilt out smoothly, and can be removed for cleaning. May be used individually or configured into sys

Technical Specs

  • Colour Neutral Stone
  • Load Capacity 20 lbs.
  • Material High-impact polystyrene
  • Item TiltView
  • Outside Width 23-5/8"
  • Outside Length 12-5/16"
  • Outside Height 14"
  • Tip Out Bin Item Tip Out Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list