Skip Content
TILTING WORKSTAND,19X20 IN.,330 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TILTING WORKSTAND,19X20 IN.,330 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WTR4
  • Mfr. Model # 2WTR4
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 1942
  • Shipping Weight 71.0 lbs

Product Details

Polyurethane swivel casters, 2 double locking. GGM2WTR4 and GGM2WTR3 have blue powder-coated platform and base. GGM11A566 and GGM11A567 have a red finish. Platform height and tilt angle are manually adjusted.

Technical Specs

  • Depth 20"
  • Colour Blue
  • Item Tilting Workstand
  • Width 19"
  • Caster Type Polyurethane Swivel
  • Lip Height 1-1/4"
  • Tilting Angle 40 Degrees
  • Load Capacity 330 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list