Skip Content
TILTING VISE 3WAY JAW OPEN 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TILTING VISE 3WAY JAW OPEN 4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4CPF3
  • Mfr. Model # 4CPF3
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 653
  • Shipping Weight 52.15 lbs

Product Details

3 Way Tilting Machine Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 1/2 In, Overall Length 13.19 In, Overall Height 7 In, Jaw Deflection 0.006 In Per 4 In At 33 lb load on hand crank, Jaw Plate Square To 0.0012 In per 4 In, Bed/Base Parallel To 0.0012 In, Rotation Along 360 Degree Swivel Base, Rotation Along 0-90 Degree Along Angular Slide And Movement Along Tilting Scale 0-45 Degree Hold Down Slot For Secure Clamping

Technical Specs

  • Features Rotation Along 360 Degrees Swivel Base, Rotation Along 0 Degrees - 90 Degrees Along Angular Slide And Movement Along Tilting Scale 0 Degrees - 45 Degrees Hold Down Slot for Secure Clamping
  • Item 3-Way Tilting Machine Vise w/Swivel Base
  • Jaw Width (In.) 4
  • Overall Height (In.) 7
  • Jaw Opening (In.) 4
  • Overall Length (In.) 13.19
  • Throat Depth (In.) 1-1/2
  • Type Angle
  • Base Swivel
  • Bed/Base Parallel to 0.0012"
  • Jaw Deflection 0.006" Per 4" at 33 lbs. Load on Hand Crank
  • Jaw Plate Square to 0.0012" per 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list