Skip Content
TILTING GLASS INSPECTION MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TILTING GLASS INSPECTION MIRROR

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN311
  • Mfr. Model # 311
  • UNSPSC # 27111814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Features Tilting/Locking Head
  • Handle Type Plunger/Spring
  • Length (In.) 11
  • Material Glass
  • Mirror Size (In.) 2 x 1-1/4
  • Shaft Material Stainless Steel
  • Shape Rectangular
  • Swivel Type Tilting
  • Item Locking Hinge Tilt Inspection Mirror
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list