TILTER TRANSPORTER ECONOMY 2500 CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TILTER TRANSPORTER ECONOMY 2500 CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESETT254
  • Mfr. Model # ETT254
  • UNSPSC # 24101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 254.0 lbs

Technical Specs

  • Colour Blue
  • For Use With Crates
  • Includes Removable Handle
  • Item Economy Transporter/Tilter
  • Platform Style Tilt
  • Load Capacity 2,500 lbs.
  • Platform Height 10"
  • Platform Width 40"
  • Platform Length 42"
  • Max. Rectangle 42" x 40"
  • Min. Square 42" x 40"
  • Max. Square 42" x 40"
  • Caster Wheel Dia. 5"
  • Caster Wheel Material Polyurethane
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Platform Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list