Skip Content
TILT/SWIVEL ANTENNA,5.5 DBI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TILT/SWIVEL ANTENNA,5.5 DBI

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19N858
  • Mfr. Model # 19N858
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Depth 0.5"
  • Width 0.5"
  • Item Replacement Tilt/Swivel Antenna
  • Height 8.2"
  • Operating Temp. Range -40 Degrees to 185 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list