Skip Content
TILT MASTER STRADDLE AIR PWR 6K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TILT MASTER STRADDLE AIR PWR 6K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTMS60AIR
  • Mfr. Model # TMS60AIR
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 967.0 lbs

Technical Specs

  • Features 90 Degrees Tilt
  • Colour Blue
  • Includes Floor Lock, On-Board Battery Charger, Push-Button Hand Control
  • Item Tilt Master Straddle
  • Finish Painted
  • Bearings Yes
  • Construction Steel
  • Handle Folding
  • Overall Height 29-5/16"
  • Overall Length 65-11/16"
  • Load Capacity 6,000 lbs.
  • Overall Width 57-1/4"
  • Wheel Material Phenolic
  • Fork Length 35"
  • Fork Width 4"
  • Load Center 18"
  • Width Between Forks 1/2" - 28-1/2"
  • Width Across Forks 4-1/2" - 32-1/2"
  • Fork Height Lowered 3"
  • Lifting Height Min. 3"
  • Fork Height Raised 37"
  • Lifting Height Max. 37"
  • Main Wheel Size 8" x 3"
  • Pallet Jack Style Air/Oil Powered
  • Pivot 90 Degrees

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List