Skip Content
TILT MASTER AIR POWER 6K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TILT MASTER AIR POWER 6K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTM60AIR
  • Mfr. Model # TM60AIR
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 851.0 lbs

Technical Specs

  • Finish Painted
  • Features 90 Degrees Tilt
  • Includes Floor Lock, On-Board Battery Charger, Push-Button Hand Control
  • Colour Blue
  • Item Tilt Master
  • Bearings Yes
  • Load Capacity 6,000 lbs.
  • Overall Length 67-13/16"
  • Construction Steel
  • Handle Folding
  • Overall Height 28-3/8"
  • Overall Width 40-7/8"
  • Wheel Material Phenolic
  • Fork Length 38-1/8"
  • Load Center 20"
  • Fork Height Lowered 3-5/8"
  • Fork Width 6"
  • Fork Height Raised 33"
  • Width Across Forks 26"
  • Width Between Forks 14"
  • Lifting Height Min. 3-5/8"
  • Main Wheel Size 8" x 3"
  • Pivot 90 Degrees
  • Lifting Height Max. 33"
  • Pallet Jack Style Air/Oil Powered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list