Skip Content
TILE V-DEK PVC 1FTX1FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TILE V-DEK PVC 1FTX1FT BLACK

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGVDK220101
  • Mfr. Model # VDK220101
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2667
  • Shipping Weight 1.0 lbs

Product Details

V-Dek tile matting, black. (PVC) vinyl construction. Dimpled/slotted face. For medium-duty applications.

Technical Specs

  • Item V-Dek Tile
  • Width 1 ft.
  • Length 1 ft.
  • Thickness 1/2"
  • Colour Black
  • Weight 0.75 lb./sq. ft.
  • Edges Beveled
  • Mat Shape Square
  • Mat Surface Pattern Slotted
  • Mat Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list