Skip Content
TILE-TOP ANTI MICROBIAL GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TILE-TOP ANTI MICROBIAL GRAY

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW420.12X3X60AMGY
  • Mfr. Model # 420.12X3X60AMGY
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 216.0 lbs

Technical Specs

  • Colour Gray
  • Item Tile-Top AM
  • Length 60 ft.
  • Width 3 ft.
  • Thickness 1/2"
  • Antifatigue Mat Item Antifatigue Mat
  • Standards MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Edges Beveled
  • Mat Shape Rectangle
  • Mat Surface Pattern Marble
  • Oil Resistant No
  • Antimicrobial Yes
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Nitrile Foam
  • Weight 216 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list